- Washdown Duty AC Motor
- 2 hp
- 1745 rpm
- Three Phase
- 208-230/460
features
- LEESON®’s original moisture-shedding "duck" motor
- Durable USDA approved white epoxy finish
- Stainless steel shaft, conduit box cover, nameplate and fan guard
- Special gaskets, slingers and seals
- Four endshield drains
- Moisture-resistant interior components
- IRIS™ inverter-rated insulation system for service on variable frequency drives
- Meets IP55 enclosure protection
- Three phase motors are suitable for use on VFDs
| RPM | 1,800 rpm |
| Open End Bearing | 6203 |
| Hz | 60 Hz |
| C Dimension | 13 3/4 in |
| Frame Material | Rolled Steel |
| Drive End Bearing | 6205 |
| Frame | 145TC |
| Insulation | F3 |
| Voltage Rating | 208-230/460 |
| Rotation | Reversible |
| Full Load Amps | 7.2-7/3.5 A |
| Service Factor | 1.15 |
| Poles | 4 |
| Phase | Three Phase |
| Model No. | 121868 |
| Full Load Efficiency | 86.5 % |
| Efficiency Group | 86.5 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 2 |
| Washdown Duty | Yes |
| Motor Application | Washdown Duty |
| Mounting | C-Face - With Base |
| Voltage | 208-230/460 |
| Enclosure | TEFC |
| Inch/Metric | Inch |
| Input Phase | Three Phase |
| Weight | 45.0 LB |
| EAN or UPC | 691720989319 |
-
IP55


