Leeson
121881.00
Extreme Duck® Ultra Washguard Stainless Steel AC Motor
Item #101459085
-
IP69 for Water
- Washdown Motor Application
- 2 hp
- 3600 rpm
- Three Phase
- 230/460 Voltage Rating
features
- IP69 certified enclosure protection
- Fully encapsulated internal epoxy encapsulation reduces points of entry for contaminants and eliminates need for drain plugs and breathers
- Two-piece shaft seal technology provides three points of protection on both ends of the motor
- Easily removed Q-Car™ rotor cartridge makes bearing replacement ultra simple
- 360° rotatable round conduit box for convenient wire placement
- Colored, non-wicking, chemical and abrasion-resistant leads for easy connection and installation
| Insulation | F4 |
| Motor Application | Washdown |
| Frame Material | Stainless Steel |
| Efficiency Group | Premium Efficient |
| Voltage Rating | 230/460 |
| Poles | 2 |
| Overload Protection | None |
| Full Load Amps | 6-5.6/2.8 A |
| HP | 2 |
| Frame Size | 145TC |
| Enclosure | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 12 3/4 in |
| Rotation | Reversible |
| Service Factor | 1.15 |
| Washdown Duty | Yes |
| Phase | Three Phase |
| RPM | 3,600 rpm |
| Drive End Bearing | 6205 |
| Hz | 60 Hz |
| Input Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Model No. | 121881 |
| Open End Bearing | 6205 |
| Inch/Metric | Inch |
| Voltage | 208-230/460 |
| Frame | 145TC |
| Mounting | C-Face - With Base |
| Weight | 60.0 LB |
| EAN or UPC | 691720989302 |
-
IP69 for Water

