- AC Motor
- Mill & Chemical Motor Application
- 75 hp
- 3570 rpm
- Three Phase
| Mounting | Rigid Base |
| Efficiency Group | 94.5 % |
| Open End Bearing | 6313 |
| Insulation | F |
| Hz | 60 |
| Phase | Three Phase |
| Full Load Amps | 186-167/83.5 |
| Drive End Bearing | 6313 |
| Frame | 365TS |
| Poles | 2 |
| Motor Application | Mill & Chemical |
| Rotation | Reversible |
| Enclosure | TEFC |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Frame Material | Cast Iron |
| Voltage Rating | 208-230/460 |
| RPM | 3570 rpm |
| Weight | 822.0 LB |
| EAN or UPC | 691720045558 |

