- AC Motor
- Mill & Chemical Motor Application
- 75 hp
- 1190 rpm
- Three Phase
| Service Factor | 1.15 |
| Rotation | Reversible |
| Insulation | F |
| Mounting | Rigid Base |
| Hz | 60 |
| Frame Material | Cast Iron |
| Motor Application | Mill & Chemical |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Full Load Amps | 197-176/88 |
| Enclosure | TEFC |
| RPM | 1190 rpm |
| Drive End Bearing | 6316 |
| Poles | 6 |
| Voltage Rating | 208-230/460 |
| Efficiency Group | 95 % |
| Open End Bearing | 6314 |
| Phase | Three Phase |
| Frame | 405T |
| Weight | 1020.0 LB |
| EAN or UPC | 691720045572 |

