- AC Motor
- General Purpose Motor Application
- 1/4 hp
- 3430 rpm
- Three Phase
| Voltage Rating | 230/460 |
| Service Factor | 1.15 |
| Frame | D63D |
| Full Load Amps | 0.84/0.42 |
| Enclosure | TEFC |
| Drive End Bearing | 6202 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Insulation | F |
| Frame Material | Aluminum |
| RPM | 3430 rpm |
| Hz | 60 |
| Open End Bearing | 6202 |
| Rotation | Reversible |
| Motor Application | General Purpose |
| Mounting | B5 |
| Poles | 2 |
| Efficiency Group | 72 % |
| Phase | Three Phase |
| Weight | 10.0 LB |
| EAN or UPC | 691720035849 |

