- AC Motor
- Pump Duty Motor Application
- 5 hp
- 3500 rpm
- Three Phase
| Motor Application | Pump Duty |
| Open End Bearing | 6205 |
| Hz | 60 |
| Full Load Amps | 11.6/5.8 |
| Voltage Rating | 230/460 |
| Frame | 184JM |
| Insulation | F |
| Service Factor | 1.15 |
| Mounting | Rigid Base |
| Frame Material | Rolled Steel |
| Poles | 2 |
| Drive End Bearing | 6206 |
| Rotation | Reversible |
| RPM | 3500 rpm |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Efficiency Group | 88.5 % |
| Enclosure | TEFC |
| Weight | 95.0 LB |
| EAN or UPC | 691720048436 |

