- For Lincoln Grease Gun 1134 and many Competitive Brands
- 16 oz Bulk, or 14.5 oz Cartridge Capacity
- High Strength
- Transparent
features
- High strength, transparent tube assembly
- Provides positive grease type identification (with cartridges)
- Provides visibility to remaining grease in tube (bulk)
- Provides visibility to air pockets (bulk)
- Provides visibility to grease separation or contamination (bulk)
- Eliminates risk of mixing incompatible greases
- Military proven
includes
- Clamshell packaging
| Use With | For Lincoln Grease Gun 1134 and many Competitive Brands |
| Capacity | 14.5 oz Cartridge, 16 oz Bulk |
| Outside Dia. | 2.7000 in |
| Overall Length | 10.700 in |
| Weight | 0.9 LB |

