- 36" Long
- Durable Whip Hose w/Spring Guards to Prevent Hose Ruptures
| Length | 36 in |
| Coupler Type | N/A |
| Threads | 7/16 UNEF |
| Use With | Model 1163 PowerLubers |
| Pressure | 7500 psi |
| Hose Type | Flexible, Spring Guard |
| Weight | 0.5 LB |
| EAN or UPC | 82307019466 |
| Length | 36 in |
| Coupler Type | N/A |
| Threads | 7/16 UNEF |
| Use With | Model 1163 PowerLubers |
| Pressure | 7500 psi |
| Hose Type | Flexible, Spring Guard |
| Weight | 0.5 LB |
| EAN or UPC | 82307019466 |