- Maximum Working Pressure 4,000 psi
- Includes 81606 Swivel
description
- Extension hose for manually operated grease gun
features
- Single wire braid hose
includes
- 81606 swivel
caution
- Lines are not to be rigidly anchored to equipment
- Lines must be allowed to float
- Temperatures cause expansion and contraction and if mounted incorrectly will cause distortion and possibly leakage
- Straight sections need support every 10 ft
- Each side of every valve (as close as possible to the connection) needs support
- Support at each change of direction
| Length | 12 in |
| Coupler Type | Button Head |
| Threads | 1/8 NPT |
| Working Pressure [Max] | 4,000 psi |
| Use With | 81458 Coupler |
| Pressure | 4000 psi |
| Weight | 0.7 LB |
| EAN or UPC | 95992030340 |

