- Strategically Placed Coil Spring Provides Non-Slip, Push-Pull Grip
- Length 12"
- 1/8" NPT (m)
description
- Strategically placed coil spring provides nonslip, push-pull grip and prevents accidental kinking, which could cause hose ruptures.
features
- Maximum working pressure: 4,500 psi
| Length | 12 in |
| Coupler Type | N/A |
| Hose Type | Coil Spring |
| Working Pressure [Max] | 4,500 psi |
| Threads | 1/8 NPT |
| Use With | Hydraulic Fittings |
| Weight | 0.2 LB |
| EAN or UPC | 95992058122 |

