- 4500 psi Maximum Pressure
description
- Strategically placed coil spring provides nonslip, push-pull grip and prevents accidental kinking, which could cause hose ruptures.
features
- 4,500 PSI Maximum Lube Pressure
- Thread size - 1/8 In. NPT (m)
- Strategically placed coil spring provides nonslip, push-pull grip and prevents accidental kinking which could cause hose ruptures
- 3/16 In. ID
| Use With | Hydraulic Fittings |
| Threads | 1/8 NPT |
| Coupler Type | N/A |
| Hose Type | Coil Spring |
| Length | 18 in |
| Pressure [Max] | 4500 psi |
| Working Pressure [Max] | 4,500 psi |
| Application | Grease Guns |
| Weight | 0.3 LB |
| EAN or UPC | 95992058184 |

