- Extension Tube
- 1/8 in (NPT)
| Extension Length | 6 in |
| Operating Pressure [Max] | 7500 psi |
| Male Thread Size | 1/8 in (NPT) |
| Coupler Type | 5845 |
| Extension Type | Coupler |
| Type | Extension Tube |
| Weight | 0.3 LB |
| EAN or UPC | 95992058344 |
| Extension Length | 6 in |
| Operating Pressure [Max] | 7500 psi |
| Male Thread Size | 1/8 in (NPT) |
| Coupler Type | 5845 |
| Extension Type | Coupler |
| Type | Extension Tube |
| Weight | 0.3 LB |
| EAN or UPC | 95992058344 |