- Extension Adaptor
includes
- Locking sleeve
- 5848 360º coupler
- Steel extension tube
| Type | Extension Adaptor |
| Operating Pressure [Max] | 7500 psi |
| Extension Length | 2 in |
| Angle | 360 degrees |
| Weight | 0.7 LB |
| EAN or UPC | 95992058498 |
| Type | Extension Adaptor |
| Operating Pressure [Max] | 7500 psi |
| Extension Length | 2 in |
| Angle | 360 degrees |
| Weight | 0.7 LB |
| EAN or UPC | 95992058498 |