- 7000 psi Maximum Pressure
features
- 7,000 PSI Maximum Operating Pressure
- 1/8 In. NPTF Outlet
- Angle body with quick-connect locking sleeve
- Length - 3-1/4 In.
| Angle | 90 degrees |
| Length | 3 1/4 in |
| Type | Angle Adaptor |
| Type/Angle | 90° |
| Pressure [Max] | 7000 psi |
| Adapter Type | 90° Angle Adapter |
| Weight | 0.3 LB |
| EAN or UPC | 95992058597 |

