- 4500 psi Maximum Pressure
description
- Strategically placed coil spring provides nonslip, push-pull grip and prevents accidental kinking, which could cause hose ruptures.
features
- 4,500 PSI Maximum Operating Pressure
- Length - 36 In.
- Thread size - 1/8 In. NPT (m)
| Use With | Manually or Air Operated Grease Guns |
| Length | 36 in |
| Threads | 1/8 NPT |
| Hose Type | Coil Spring |
| Pressure [Max] | 4500 psi |
| Coupler Type | N/A |
| Working Pressure [Max] | 4,500 psi |
| Pressure | N/A |
| Weight | 0.4 LB |
| EAN or UPC | 95992058610 |

