- Adapter
- 90º Angle
- 1/2 in - 27(m) x 1/8 in NPT(m)
applications
- Lubrication
features
- Operating pressure, is rated for whip hoses only
| Operating Pressure [Max] | 4500 psi |
| Body Material | Steel |
| Shape | 90º Angle |
| Thread - TPI or Pitch | 1/2 in - 27(m) x 1/8 in NPT(m) |
| Type | Adapter |
| Weight | 0.4 LB |
| EAN or UPC | 95992813868 |

