description
- Hose assembly for contacting hydraulic fittings.
features
- Large Size Stamp on Open End
- Offset Box End for Better Access
- Bright, Full Polish Chrome Finish
- Made of Premium Alloy Steel
- Off-Corner Loading Design on Open End: Stronger Grip, Reduces Fastener Rounding, Up to 25% More Torque
- Off-Corner Loading Design on Box End for Better Grip and Reduced Fastener Rounding
| Working Pressure [Max] | 4,500 psi |
| Thread Size | 1/8 in (NPT) |
| Length | 18 in |
| Hose Type | Whip |
| Use With | Hydraulic Fittings |
| Overall Length | 10.960 in |
| Coupler Type | Hydraulic |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Weight | 0.4 LB |
| EAN or UPC | 95992817255 |

