- Maximum Working Pressure 4,500 psi
- Includes 12" Whip Hose and Coupler
- 1/2" NPT (m)
description
- Hose assembly for contacting hydraulic fittings.
| Length | 12 in |
| Pressure | N/A |
| Coupler Type | Hydraulic |
| Threads | 1/8 NPT |
| Working Pressure [Max] | 4,500 psi |
| Hose Type | Whip |
| Use With | Hydraulic Fittings |
| Weight | 0.4 LB |
| EAN or UPC | 95992817262 |

