- Adapter
- Universal
- 1/2 in NPT(m) x 3/8 in NPT(m)
applications
- Lubrication
features
- Operating pressure, is rated for whip hoses only
| Thread - TPI or Pitch | 1/2 in NPT(m) x 3/8 in NPT(m) |
| Type | Adapter |
| Threads | 1/2 NPT(m), 3/8 NPT(m) |
| Operating Pressure [Max] | 4500 psi |
| Swivel Type | Universal |
| Shape | Universal |
| Weight | 2.0 LB |
| EAN or UPC | 95992817293 |

