- Adapter
- Universal
- 1/8 in NPT(M) x 1/8 in NPT(M)
applications
- Lubrication
features
- Operating pressure, is rated for whip hoses only
| Operating Pressure [Max] | 4500 psi |
| Shape | Universal |
| Body Material | Steel |
| Type | Adapter |
| Thread - TPI or Pitch | 1/8 in NPT(M) x 1/8 in NPT(M) |
| Weight | 0.7 LB |
| EAN or UPC | 82307015871 |

