Skip to content Skip to navigation menu
Needle Nozzle

83278

Needle Nozzle
Item #102089832
  • Needle Nozzle
Needle Nozzle
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Needle Nozzle

description

  • For contacting hard-to-reach and flush type fittings.

features

  • Use to lubricate U-joints and spindles
  • Attaches to hydraulic coupler of control valve or grease gun
  • Includes rubber tip

includes

  • Rubber Tip
Length 5 in
Type Needle Adaptor
Thread Type Quick-Connect
Weight 0.3 LB
EAN or UPC 95992832784
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison