- For Hand Operated Grease Guns Only
- Both Ends Have 1/8" NPT (m) Threads
- Working Pressure 3,500 psi
- Length 12"
description
- Extension hose for manually operated grease guns.
| Working Pressure [Max] | 3,000 psi |
| Length | 12 in |
| Hose Type | Whip |
| Use With | Hand Operated Grease Guns |
| Threads | 1/8 NPT |
| Coupler Type | N/A |
| Burst Pressure [Min] | 12,000 psi |
| Weight | 0.15 LB |
| EAN or UPC | 95992093512 |

