- 18" Length
- For Hand Operated Grease Guns Only
- Both Ends Have 1/8" NPT (m) Threads
- Working Pressure 3,500 psi
- Burst Pressure 14,000 psi
description
- Extension hose for manually operated grease guns.
caution
- For use with hand-operated grease guns only
| Threads | 1/8 NPT |
| Working Pressure [Max] | 3,000 psi |
| Coupler Type | N/A |
| Use With | Hand Operated Grease Guns |
| Hose Type | Whip |
| Length | 18 in |
| Burst Pressure [Min] | 12,000 psi |
| Weight | 0.2 LB |
| EAN or UPC | 95992093543 |

