Skip to content Skip to navigation menu
1 1/8 in Standard Duty Triple Lip Ball Bearing

18SB5 2E08E3

1 1/8 in Standard Duty Triple Lip Ball Bearing
Item #102074866
  • 1 1/8 in Bore Diameter
  • 1.185 in Inner Diameter
  • 3.15 in Outer Diameter
  • 1 7/16 in Bore Length
1 1/8 in Standard Duty Triple Lip Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/8 in Bore Diameter
  • 1.185 in Inner Diameter
  • 3.15 in Outer Diameter
  • 1 7/16 in Bore Length

description

  • 18SB52E08E3 Unmounted Replacement Bearings Ball Bearings

features

  • 1 1/8" Unmounted
  • Non Relubricatable
  • Cylindrical OD
  • Square Ball Bearing
  • Triple Lip Contact Seal
Temperature [Max] 225 °F
Retainer Type Nylon
O.D. 3.15 in
Internal Clearance C3 Standard
Available Seal Type E3 Triple Lip Seal, N Lip Seal
Inner Ring Hub Diameter 2.083 in
Assembly Type Style 1
Vibration Frequency Inner Ring Defect 0.091 cps
Lubrication Type EXXON RONEX MP STD
Bore Length 1 7/16 in
Primary Seal Buna Triple Lip Seal
Speed [Max] 650 rpm
Outer Ring Width 0.709 in
Duty Type Standard
Vibration Frequency Outer Ring Defect 0.059 cps
Seal Type E3 Triple Lip Seal
Vibration Frequency Fundamental Train 0.007 cps
Vibration Frequency Roller Spin 0.037 cps
No. of lips Triple
Dynamic Load Rating 7330 lb
I.D. 1.185 in
Shaft Locking Direct Shaft Mount
Static Load Rating 4460 lb
Weight 1.68 LB
EAN or UPC 662327185572
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison