Link-Belt
DSB22431H
1 15/16 in Cast Iron Setscrew Locking Clearance Seal Take Up Block
Item #102169517
- 1 15/16 in Shaft Diameter
- 2800 rpm Maximum Speed
- 25900 lb Dynamic Load Rating
- 33200 lb Static Load Rating
description
- DSB22431H Take-up Blocks Link-Belt Spherical Roller Bearings
features
- 1 15/16" Mounted Spherical Roller Bearing
- Fixed Cast Iron Take-up Block
- Single Setscrew Locking Collar
- Clearance Seal
| Speed [Max] | 2800 rpm |
| Primary Seal | Steel Clearance Seal |
| Vibration Frequency Outer Ring Defect | 0.122 cps |
| Vibration Frequency Roller Spin | 0.056 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Retainer Type | Steel |
| Static Load Rating | 33200 lb |
| Bearing Type | Spherical Roller Bearing |
| Internal Clearance | C0 Standard |
| Locking Device | Spring Locking Collar |
| Shaft Dia. | 1 15/16 in |
| Seal Type | Floating Labyrinth Seals |
| Vibration Frequency Inner Ring Defect | 0.162 cps |
| Grease Fitting Size | 1/8 NPT |
| Type | Spherical Roller Bearing |
| Lubrication Type | EXXON RONEX MP STD |
| Shaft Locking | Single Set Collar |
| Dynamic Load Rating | 25900 lb |
| Fixed Expansion | Fixed |
| Housing Material | Cast Iron |
| Housing Coating | Powder Coated |
| Weight | 42.0 LB |
| EAN or UPC | 662327021429 |
