Link-Belt
DSB22435H
2 3/16 in Cast Iron Setscrew Locking Clearance Seal Take Up Block
Item #102096433
- 2 3/16 in Shaft Diameter
- 2500 rpm Maximum Speed
- 32500 lb Dynamic Load Rating
- 44400 lb Static Load Rating
description
- DSB22435H Take-up Blocks Link-Belt Spherical Roller Bearings
features
- 2 3/16" Mounted Spherical Roller Bearing
- Fixed Cast Iron Take up Block
- Single Setscrew Locking Collar
- Clearance Seal
| Housing Coating | Powder Coated |
| Bearing Type | Spherical Roller Bearing |
| Grease Fitting Size | 1/8 NPT |
| Retainer Type | Steel |
| Type | Spherical Roller Bearing |
| Speed [Max] | 2500 rpm |
| Dynamic Load Rating | 32500 lb |
| Lubrication Type | EXXON RONEX MP STD |
| Locking Device | Spring Locking Collar |
| Shaft Locking | Single Set Collar |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| Shaft Dia. | 2 3/16 in |
| Seal Type | Floating Labyrinth Seals |
| Internal Clearance | C0 Standard |
| Fixed Expansion | Fixed |
| Vibration Frequency Roller Spin | 0.061 cps |
| Housing Material | Cast Iron |
| Primary Seal | Steel Clearance Seal |
| Static Load Rating | 44400 lb |
| Weight | 17.0 LB |
| EAN or UPC | 662327021535 |
