Link-Belt
DSB22439H
2 7/16 in Cast Iron Setscrew Locking Clearance Seal Take Up Block
Item #100991005
- 2 7/16 in Shaft Diameter
- 3 1/2 in Bore Length
- 2300 rpm Maximum Speed
- 38300 lb Dynamic Load Rating
description
- DSB22439H Take-up Blocks Link-Belt Spherical Roller Bearings
features
- 2 7/16" Mounted Spherical Roller Bearing
- Fixed Cast Iron Take up Block
- Single Setscrew Locking Collar
- Clearance Seal
| Slot Length | 3.078 in |
| Type | Spherical Roller Bearing |
| Static Load Rating | 53500 lb |
| Bearing Type | Spherical Roller Bearing |
| Internal Clearance | C0 Standard |
| Primary Seal | Steel Clearance Seal |
| Locking Device | Spring Locking Collar |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Bore Length | 3 1/2 in |
| Fixed Expansion | Fixed |
| Temperature [Max] | 225 °F |
| Housing Coating | Powder Coated |
| Seal Type | Clearance Seals |
| Dynamic Load Rating | 38300 lb |
| Lubrication Type | EXXON RONEX MP STD |
| Setscrew Torque | 680 in/lbs |
| Shaft Dia. | 2 7/16 in |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Vibration Frequency Roller Spin | 0.061 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bottom Channel Outside Width | 3.94 in |
| Shaft Locking | Single Set Collar |
| Grease Fitting Size | 1/8 NPT |
| Housing Material | Cast Iron |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| Retainer Type | Steel |
| Speed [Max] | 2300 rpm |
| Weight | 57.225 LB |
| EAN or UPC | 662327021627 |
