- 2300 rpm Maximum Speed
- 38300 lb Dynamic Load Rating
- 53500 lb Static Load Rating
description
- DSB22440H Take-up Blocks Link-Belt Spherical Roller Bearings
features
- Link-Belt DSB22440H Spherical Roller Bearings DSB22400 Take-up Block. Contact Rexnord for more details.
| Internal Clearance | C0 Standard |
| Lubrication Type | EXXON RONEX MP STD |
| Primary Seal | Steel Clearance Seal |
| Speed [Max] | 2300 rpm |
| Shaft Locking | Single Set Collar |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| Static Load Rating | 53500 lb |
| Dynamic Load Rating | 38300 lb |
| Housing Coating | Powder Coated |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Vibration Frequency Roller Spin | 0.061 cps |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Grease Fitting Size | 1/8 NPT |
| Fixed Expansion | Fixed |
| Bearing Type | Spherical Roller Bearing |
| Retainer Type | Steel |
| Housing Material | Cast Iron |
| Weight | 0.0 LB |

