Link-Belt
DSB22447H
2 15/16 in Cast Iron Setscrew Locking Clearance Seal Take Up Block
Item #100991377
- 2 15/16 in Shaft Diameter
- 4 in Bore Length
- 1950 rpm Maximum Speed
description
- DSB22447H Take-up Blocks Link-Belt Spherical Roller Bearings
features
- 2 15/16" Mounted Spherical Roller Bearing
- Fixed Cast Iron Take up Block
- Single Setscrew Locking Collar
- Clearance Seal
| Shaft Dia. | 2 15/16 in |
| Internal Clearance | C0 Standard |
| Vibration Frequency Outer Ring Defect | 0.13 cps |
| Slot Length | 4.078 in |
| Setscrew Torque | 680 in/lbs |
| Shaft Locking | Single Set Collar |
| Dynamic Load Rating | 51100 lb |
| Speed [Max] | 1950 rpm |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Inner Ring Defect | 0.17 cps |
| Temperature [Max] | 225 °F |
| Vibration Frequency Roller Spin | 0.059 cps |
| Bearing Type | Spherical Roller Bearing |
| Primary Seal | Steel Clearance Seal |
| Locking Device | Spring Locking Collar |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Seal Type | Clearance Seals |
| Type | Spherical Roller Bearing |
| Retainer Type | Steel |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Bore Length | 4 in |
| Bottom Channel Outside Width | 5.06 in |
| Fixed Expansion | Fixed |
| Housing Material | Cast Iron |
| Static Load Rating | 71500 lb |
| Housing Coating | Powder Coated |
| Weight | 96.18 LB |
| EAN or UPC | 662327021757 |
