- 3 in Shaft Diameter
- 1950 rpm Maximum Speed
- 51100 lb Dynamic Load Rating
- 71500 lb Static Load Rating
description
- DSB22448H Take-up Blocks Link-Belt Spherical Roller Bearings
features
- 3" Mounted Spherical Roller Bearing
- Fixed Cast Iron Take up Block
- Single Setscrew Locking Collar
- Clearance Seal
| Vibration Frequency Fundamental Train | 0.007 cps |
| Grease Fitting Size | 1/8 NPT |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 51100 lb |
| Bearing Type | Spherical Roller Bearing |
| Primary Seal | Steel Clearance Seal |
| Shaft Dia. | 3 in |
| Housing Coating | Powder Coated |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Roller Spin | 0.059 cps |
| Shaft Locking | Single Set Collar |
| Retainer Type | Steel |
| Vibration Frequency Outer Ring Defect | 0.13 cps |
| Internal Clearance | C0 Standard |
| Fixed Expansion | Fixed |
| Vibration Frequency Inner Ring Defect | 0.17 cps |
| Speed [Max] | 1950 rpm |
| Static Load Rating | 71500 lb |
| Weight | 29.87 LB |
| EAN or UPC | 662327021863 |

