Link-Belt
DSB22455HHC
3 7/16 in Cast Iron Setscrew Locking Clearance Seal Take Up Block
Item #100739020
- 3 7/16 in Shaft Diameter
- 1650 rpm Maximum Speed
- 62300 lb Dynamic Load Rating
description
- DSB22455HHC Take-up Blocks Link-Belt Spherical Roller Bearings
features
- 3 7/16" Mounted Spherical Roller Bearing
- Fixed Cast Iron Take-up Block
- Single Setscrew Locking Collar
- Clearance Seal
- Closed End Cap
| Vibration Frequency Fundamental Train | 0.007 cps |
| Primary Seal | Steel Clearance Seal |
| Dynamic Load Rating | 62300 lb |
| Housing Coating | Powder Coated |
| Shaft Locking | Single Set Collar |
| Shaft Dia. | 3 7/16 in |
| Speed [Max] | 1650 rpm |
| Lubrication Type | EXXON RONEX MP STD |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Housing Material | Cast Iron |
| Fixed Expansion | Fixed |
| Auxiliary Seals | 1 Lb Style Closed Cap Steel |
| Internal Clearance | C0 Standard |
| Retainer Type | Steel |
| Bearing Type | Spherical Roller Bearing |
| Vibration Frequency Roller Spin | 0.063 cps |
| Vibration Frequency Inner Ring Defect | 0.178 cps |
| Static Load Rating | 90700 lb |
| Weight | 53.5 LB |
| EAN or UPC | 662327021900 |
