Link-Belt
DSB22463HHC
3 15/16 in Cast Iron Setscrew Locking Clearance Seal Take Up Block
Item #102139421
- 3 15/16 in Shaft Diameter
- 1400 rpm Maximum Speed
- 96500 lb Dynamic Load Rating
- 137000 lb Static Load Rating
description
- DSB22463HHC Take-up Blocks Link-Belt Spherical Roller Bearings
features
- 3 15/16" Mounted Spherical Roller Bearing
- Top Angle Protected Screw Take-up Assembly
- Single Setscrew Locking Collar
- Clearance Seal
- End Closure
| Vibration Frequency Fundamental Train | 0.007 cps |
| Speed [Max] | 1400 rpm |
| Shaft Locking | Single Set Collar |
| Dynamic Load Rating | 96500 lb |
| Housing Coating | Powder Coated |
| Primary Seal | Steel Clearance Seal |
| Vibration Frequency Outer Ring Defect | 0.128 cps |
| Housing Material | Cast Iron |
| Static Load Rating | 137000 lb |
| Auxiliary Seals | 1 Lb Style Closed Cap Steel |
| Vibration Frequency Roller Spin | 0.055 cps |
| Vibration Frequency Inner Ring Defect | 0.172 cps |
| Lubrication Type | EXXON RONEX MP STD |
| Shaft Dia. | 3 15/16 in |
| Retainer Type | Steel |
| Grease Fitting Size | 1/8 NPT |
| Internal Clearance | C0 Standard |
| Fixed Expansion | Fixed |
| Bearing Type | Spherical Roller Bearing |
| Weight | 85.5 LB |
| EAN or UPC | 662327022013 |
