Link-Belt
DSHB22535H
2 3/16 in Cast Iron Setscrew Locking Clearance Seal Take Up Block
Item #102167088
- 2 3/16 in Shaft Diameter
- 4 1/8 in Bore Length
- 2500 rpm Maximum Speed
- 32500 lb Dynamic Load Rating
description
- DSHB22535H Take-up Blocks Link-Belt Spherical Roller Bearings
features
- 2 3/16" Mounted Spherical Roller Bearing
- Cast Iron Take up Block
- Double Setscrew Locking Collar
- Clearance Seal
| Locking Device | Double Setscrew Locking Collar |
| Vibration Frequency Roller Spin | 0.061 cps |
| Bottom Channel Outside Width | 5 1/4 in |
| Grease Fitting Size | 1/8 NPT |
| Housing Coating | Powder Coated |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Retainer Type | Steel |
| Slot Spacing | 4.4375 in |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Non-Expansion |
| Adjustment Slot Width | 4.14 in |
| Speed [Max] | 2500 rpm |
| Bottom Housing Length | 8 in |
| Housing Top Width | 3 3/4 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Static Load Rating | 44400 lb |
| Bore Length | 4 1/8 in |
| Internal Clearance | C0 Standard |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| Shaft Dia. | 2 3/16 in |
| Dynamic Load Rating | 32500 lb |
| Primary Seal | Steel Clearance Seal |
| Lubrication Type | EXXON RONEX MP STD |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Shaft Locking | Double Set Collar |
| Seal Type | Clearance Seals |
| Top Housing Length | 7 1/4 in |
| Temperature [Max] | 225 °F |
| Type | Spherical Roller Bearing |
| Slot Length | 2.64 in |
| Housing Material | Cast Iron |
| Setscrew Torque | 460 in/lbs |
| Fixed Expansion | Fixed |
| Weight | 21.816 LB |
| EAN or UPC | 662327022600 |
