- 2 7/16" Shaft
- Spherical Roller Bearing Type
- Spring Locking Collar
- Floating Labyrinth Seals
- Cast Iron Housing
description
- DSHB22539H Take-up Blocks Link-Belt Spherical Roller Bearings
features
- 2 7/16" Mounted Spherical Roller Bearing
- Heavy Duty Top Angle Protected Screw Take-up Block
- Double Setscrew Locking Collar
- Clearance Seal
| Housing Material | Cast Iron |
| Bore Length | 4 3/8 in |
| Shaft Dia. | 2 7/16 in |
| Primary Seal | Steel Clearance Seal |
| Internal Clearance | C0 Standard |
| Lubrication Type | EXXON RONEX MP STD |
| Fixed Expansion | Fixed |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Retainer Type | Steel |
| Adjustment Slot Width | 4.14 in |
| Seal Type | Clearance Seals |
| Dynamic Load Rating | 38300 lb |
| Take-Up Types | Top Angle Protected Screw |
| Bearing Design | Non-Expansion |
| Slot Spacing | 4.71875 in |
| Slot Length | 1.81 in |
| Setscrew Torque | 680 in/lbs |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| Bottom Channel Outside Width | 5 in |
| Shaft Locking | Double Set Collar |
| Static Load Rating | 53500 lb |
| Vibration Frequency Roller Spin | 0.061 cps |
| Housing Top Width | 5 in |
| Speed [Max] | 2300 rpm |
| Bottom Housing Length | 8 1/2 in |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Top Housing Length | 7 1/2 in |
| Locking Device | Spring Locking Collar |
| Housing Coating | Powder Coated |
| Type | Spherical Roller Bearing |
| Temperature [Max] | 225 °F |
| Bearing Type | Spherical Roller Bearing |
| Weight | 26.16 LB |
| EAN or UPC | 662327022655 |
-
Prop 65


