Link-Belt
DSHB22539HK54
2 7/16 in Cast Iron Setscrew Locking Clearance Seal Take Up Block
Item #101958772
- 2 7/16 in Shaft Diameter
- 4 3/8 in Bore Length
- 2300 rpm Maximum Speed
description
- DSHB22539HK54 Take-up Blocks Link-Belt Spherical Roller Bearings
features
- 2 7/16" Mounted Spherical Roller Bearing
- Heavy Duty Top Angle Protected Screw Take-up Block
- Double Setscrew Locking Collar
- Clearance Seal
- No Grease
- Increased Clearance
| Slot Spacing | 4.71875 in |
| Special Lube Percent | 0% Fill |
| Housing Coating | Powder Coated |
| Internal Clearance | C4 Increased |
| Dynamic Load Rating | 38300 lb |
| Vibration Frequency Roller Spin | 0.061 cps |
| Retainer Type | Steel |
| Slot Length | 1.81 in |
| Housing Material | Cast Iron |
| Shaft Dia. | 2 7/16 in |
| Grease Fitting Size | 1/8 NPT |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Bore Length | 4 3/8 in |
| Speed [Max] | 2300 rpm |
| Adjustment Slot Width | 4.14 in |
| Setscrew Torque | 680 in/lbs |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| Bottom Housing Length | 8 1/2 in |
| Top Housing Length | 7 1/2 in |
| Lubrication Type | Preservative Only - No Grease |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Bottom Channel Outside Width | 5 in |
| Shaft Locking | Double Set Collar |
| Temperature [Max] | 400 with suitable lubricant °F °F |
| Bearing Type | Spherical Roller Bearing |
| Static Load Rating | 53500 lb |
| Fixed Expansion | Fixed |
| Housing Top Width | 5 in |
| Primary Seal | Steel Clearance Seal |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Weight | 26.16 LB |
| EAN or UPC | 793699673562 |
