- 2 in Shaft Diameter
- 3 1/8 in Bore Length
- 2800 rpm Maximum Speed
- 25900 lb Dynamic Load Rating
description
- ETPB22432H Take-up Blocks Link-Belt Spherical Roller Bearings
features
- 2" Mounted Spherical Roller Bearing
- Cast Iron Take-up Block
- Single Setscrew Locking Collar
- Clearance Seal
| Retainer Type | Steel |
| Primary Seal | Steel Clearance Seal |
| Grease Fitting Size | 1/8 NPT |
| Housing Coating | Powder Coated |
| Temperature [Max] | 225 °F |
| Lubrication Type | EXXON RONEX MP STD |
| Housing Top Width | 2 13/32 in |
| Vibration Frequency Outer Ring Defect | 0.122 cps |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Internal Clearance | C0 Standard |
| Slot Spacing | 4 in |
| Fixed Expansion | Fixed |
| Channel Radius | 13/16 in |
| Speed [Max] | 2800 rpm |
| Static Load Rating | 33200 lb |
| Vibration Frequency Roller Spin | 0.056 cps |
| Shaft Dia. | 2 in |
| Bottom Channel Outside Width | 2 3/8 in |
| Dynamic Load Rating | 25900 lb |
| Shaft Locking | Single Set Collar |
| Housing Material | Cast Iron |
| Setscrew Torque | 325 in/lbs |
| Slot Length | 15/16 in |
| Take-Up Slot Length | 4 1/2 in |
| Top Housing Length | 6 in |
| Bore Length | 3 1/8 in |
| Bottom Housing Length | 6 1/2 in |
| Bearing Type | Spherical Roller Bearing |
| Vibration Frequency Inner Ring Defect | 0.162 cps |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Slot Depth | 1 3/8 in |
| Base to Centerline Height | 3 7/32 in |
| Weight | 14.24 LB |
| EAN or UPC | 793699537734 |

