Link-Belt
ETPB22439E7
2 7/16 in Cast Iron Setscrew Locking Clearance Seal Take Up Block
Item #102174007
- 2 7/16 in Shaft Diameter
- 3 1/2 in Bore Length
- 975 rpm Maximum Speed
- 38300 lb Dynamic Load Rating
description
- ETPB22439E7 Take-up Blocks Link-Belt Spherical Roller Bearings
features
- 2 7/16" Mounted Spherical Roller Bearing
- Cast Iron Take-up Block
- Single Setscrew Locking Collar
- Clearance Seal
| Top Housing Length | 7 in |
| Bottom Housing Length | 7 1/2 in |
| Bottom Channel Outside Width | 2 3/4 in |
| Slot Length | 1 3/32 in |
| Primary Seal | Buna Triple Lip Seal |
| Dynamic Load Rating | 38300 lb |
| Shaft Dia. | 2 7/16 in |
| Seal Type | Triple Lip Contact seals |
| Temperature [Max] | 225 °F |
| Internal Clearance | C0 Standard |
| Housing Top Width | 2 3/4 in |
| Setscrew Torque | 680 in/lbs |
| Fixed Expansion | Fixed |
| Speed [Max] | 975 rpm |
| Housing Material | Cast Iron |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Slot Spacing | 4.8125 in |
| Take-Up Slot Length | 4 7/8 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Retainer Type | Steel |
| Base to Centerline Height | 3 1/2 in |
| Static Load Rating | 53500 lb |
| Shaft Locking | Single Set Collar |
| Slot Depth | 1 25/32 in |
| Vibration Frequency Inner Ring Defect | 0.179 cps |
| Bearing Type | Spherical Roller Bearing |
| Channel Radius | 7/8 in |
| Housing Coating | Powder Coated |
| Grease Fitting Size | 1/8 NPT |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Lubrication Type | EXXON RONEX MP STD |
| Bore Length | 3 1/2 in |
| Vibration Frequency Roller Spin | 0.061 cps |
| Weight | 21.2 LB |
| EAN or UPC | 793699537055 |
