Link-Belt
ETPB22447E7
2 15/16 in Cast Iron Setscrew Locking Clearance Seal Take Up Block
Item #102193904
- 2 15/16 in Shaft Diameter
- 4 in Bore Length
- 850 rpm Maximum Speed
- 51100 lb Dynamic Load Rating
description
- ETPB22447E7 Take-up Blocks Link-Belt Spherical Roller Bearings
features
- 2 15/16" Mounted Spherical Roller Bearing
- Cast Iron Take-up Block
- Single Setscrew Locking Collar
- Clearance Seal
| Bearing Type | Spherical Roller Bearing |
| Vibration Frequency Roller Spin | 0.059 cps |
| Temperature [Max] | 225 °F |
| Grease Fitting Size | 1/8 NPT |
| Speed [Max] | 850 rpm |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Housing Coating | Powder Coated |
| Retainer Type | Steel |
| Channel Radius | 7/8 in |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Seal Type | Triple Lip Contact seals |
| Base to Centerline Height | 4 5/64 in |
| Bore Length | 4 in |
| Internal Clearance | C0 Standard |
| Setscrew Torque | 680 in/lbs |
| Shaft Dia. | 2 15/16 in |
| Slot Depth | 1 13/16 in |
| Bottom Housing Length | 8 1/2 in |
| Slot Spacing | 5.8125 in |
| Static Load Rating | 71500 lb |
| Vibration Frequency Outer Ring Defect | 0.13 cps |
| Fixed Expansion | Fixed |
| Vibration Frequency Inner Ring Defect | 0.17 cps |
| Dynamic Load Rating | 51100 lb |
| Housing Material | Cast Iron |
| Take-Up Slot Length | 5 7/8 in |
| Bottom Channel Outside Width | 2 3/4 in |
| Lubrication Type | EXXON RONEX MP STD |
| Shaft Locking | Single Set Collar |
| Housing Top Width | 3 5/32 in |
| Top Housing Length | 8 in |
| Slot Length | 1 3/32 in |
| Primary Seal | Buna Triple Lip Seal |
| Weight | 29.11 LB |
| EAN or UPC | 793699537062 |
