Link-Belt
ETPB22455E7
3 7/16 in Cast Iron Setscrew Locking Clearance Seal Take Up Block
Item #102174006
- 3 7/16 in Shaft Diameter
- 4 3/8 in Bore Length
- 725 rpm Maximum Speed
- 62300 lb Dynamic Load Rating
description
- ETPB22455E7 Take-up Blocks Link-Belt Spherical Roller Bearings
features
- 3 7/16" Mounted Spherical Roller Bearing
- Cast Iron Take-up Block
- Single Setscrew Locking Collar
- Clearance Seal
| Channel Radius | 7/8 in |
| Shaft Dia. | 3 7/16 in |
| Lubrication Type | EXXON RONEX MP STD |
| Seal Type | Triple Lip Contact seals |
| Top Housing Length | 8 15/16 in |
| Housing Coating | Powder Coated |
| Slot Length | 1 3/8 in |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Vibration Frequency Outer Ring Defect | 0.138 cps |
| Bottom Housing Length | 9 3/8 in |
| Base to Centerline Height | 4 1/2 in |
| Vibration Frequency Inner Ring Defect | 0.178 cps |
| Housing Material | Cast Iron |
| Fixed Expansion | Fixed |
| Setscrew Torque | 680 in/lbs |
| Dynamic Load Rating | 62300 lb |
| Internal Clearance | C0 Standard |
| Vibration Frequency Roller Spin | 0.063 cps |
| Housing Top Width | 3 7/16 in |
| Retainer Type | Steel |
| Static Load Rating | 90700 lb |
| Bottom Channel Outside Width | 2 3/4 in |
| Primary Seal | Buna Triple Lip Seal |
| Bore Length | 4 3/8 in |
| Grease Fitting Size | 1/8 NPT |
| Temperature [Max] | 225 °F |
| Slot Depth | 2 3/64 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bearing Type | Spherical Roller Bearing |
| Shaft Locking | Single Set Collar |
| Take-Up Slot Length | 6 7/16 in |
| Slot Spacing | 6.75 in |
| Speed [Max] | 725 rpm |
| Weight | 40.87 LB |
| EAN or UPC | 793699537079 |
