Link-Belt
ETPB22463E7
3 15/16 in Cast Iron Setscrew Locking Clearance Seal Take Up Block
Item #102170631
- 3 15/16 in Shaft Diameter
- 5 1/16 in Bore Length
- 625 rpm Maximum Speed
- 96500 lb Dynamic Load Rating
description
- ETPB22463E7 Take-up Blocks Link-Belt Spherical Roller Bearings
features
- 3 15/16" Mounted Spherical Roller Bearing
- Cast Iron Take-up Block
- Single Setscrew Locking Collar
- Clearance Seal
| Housing Material | Cast Iron |
| Internal Clearance | C0 Standard |
| Temperature [Max] | 225 °F |
| Shaft Locking | Single Set Collar |
| Speed [Max] | 625 rpm |
| Available Seal Type | E Lip Seal, H Labyrinth Seal, E7 Triple Lip Seal |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Roller Spin | 0.055 cps |
| Retainer Type | Steel |
| Housing Coating | Powder Coated |
| Shaft Dia. | 3 15/16 in |
| Seal Type | Triple Lip Contact seals |
| Static Load Rating | 137000 lb |
| Bearing Type | Spherical Roller Bearing |
| Top Housing Length | 10 1/2 in |
| Slot Length | 1 3/8 in |
| Slot Spacing | 7.65625 in |
| Bore Length | 5 1/16 in |
| Grease Fitting Size | 1/8 NPT |
| Slot Depth | 2 1/16 in |
| Bottom Channel Outside Width | 3 1/8 in |
| Vibration Frequency Inner Ring Defect | 0.172 cps |
| Primary Seal | Buna Triple Lip Seal |
| Dynamic Load Rating | 96500 lb |
| Channel Radius | 15/16 in |
| Bottom Housing Length | 11 in |
| Base to Centerline Height | 5 1/2 in |
| Setscrew Torque | 1350 in/lbs |
| Vibration Frequency Outer Ring Defect | 0.128 cps |
| Fixed Expansion | Fixed |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Housing Top Width | 4 in |
| Take-Up Slot Length | 8 in |
| Weight | 68.0 LB |
| EAN or UPC | 793699537086 |
