Link-Belt
F3S210EK75
5/8 in Cast Iron Setscrew Locking Intermediate Duty 4 Bolt Flange Block
Item #106001332
- 5/8 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Single Lip
description
- F3S210EK75 Flange Blocks Ball Bearings
features
- 5/8" Mounted Ball Bearing
- Intermediate Duty
- Cast Iron 4-Bolt Square Flange Block
- Setscrew Locking
- Single Lip Contact Seal
- Nickel Plated Housing
| Seal Type | Single Lip Contact Seal |
| Inch/Metric | Inch |
| Bearing Coating Material | Black Oxide |
| Available Seal Type | E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Finish | Nickel Plated |
| Standoff Distance | 9/64 in |
| Retainer Type | Nylon |
| Static Load Rating | 1110 lb |
| Set Screw Torque | 33-40 in/lbs |
| Shaft Dia. | 0.625 in |
| Duty Type | Intermediate |
| Bearing Design | Non-Expansion |
| Bore Range [Max] | 2.9375 in |
| Internal Clearance | C3 Standard |
| Setscrew Torque | 33-40 in/lbs |
| Housing Overall Circle Diameter | 3 7/8 in |
| Fixed Expansion | Fixed |
| Locking Device | Setscrew Locking |
| Mounting Pad Width | 3 in |
| Speed [Max] | 9000 rpm |
| Mounting Housing Width | 3/8 in |
| Housing Coating | Nickel Plated |
| Primary Seal | Buna Single Lip Contact Seal |
| Bearing Type | Ball Bearing |
| Vibration Frequency Outer Ring Defect | 0.043 cps |
| No. of Bolts | 4 |
| No. of lips | Single |
| Vibration Frequency Roller Spin | 0.029 cps |
| Bore Range [Min] | 0.5 in |
| Distance Between Bolt Holes | 2 1/8 in |
| Mounted Unit Duty | Intermediate Duty |
| Grease Fitting Size | 1/4-28 |
| Mounting Bolt Size | 3/8 in |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Vibration Frequency Inner Ring Defect | 0.074 cps |
| Housing Material | Cast Iron |
| Shaft Locking | Setscrew |
| Dynamic Load Rating | 2360 lb |
| Lubrication Type | MOBIL FM222 FOOD GRADE H1 |
| Series | 200 |
| Shape | Square |
| Temperature [Max] | 225 °F |
| Flange Type | 4-Bolt Flange |
| Bore Length | 63/64 in |
| Weight | 0.96 LB |
| EAN or UPC | 662864724135 |
