Link-Belt
KFXS212DBLKK6
3/4 in Setscrew Locking Intermediate Duty 2 Bolt Flange Block
Item #105132048
- 3/4 in Shaft Diameter
- 2 Bolt
- Single Lip
- Ball Bearing
description
- KFXS212DBLKK6 Flange Blocks Ball Bearings
features
- 3/4" Mounted Ball Bearing
- Intermediate Duty
- Polyamide 2-Bolt Flange Block
- Setscrew Locking
- Single Lip Contact Seal
- Black Open end cap with seal and rear auxilary dual lip seal
- 100% grease fill and Housing Plugged
| Bore Range [Min] | 0.75 in |
| Bore Length | 1 1/8 in |
| Shaft Dia. | 0.75 in |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Mounted Unit Duty | Intermediate Duty |
| Bearing Type | Ball Bearing |
| Speed [Max] | 7500 rpm |
| Housing Length | 4 9/16 in |
| Duty Type | Intermediate |
| Distance Between Bolt Holes | 3.54 in |
| Available Seal Type | E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Static Load Rating | 1480 lb |
| Mounting Bolt Size | 3/8 in |
| Lubrication Type | MOBIL FM222 FOOD GRADE H1 |
| Bearing Design | Non-Expansion |
| No. of Bolts | 2 |
| Shaft Locking | Setscrew |
| Bore Range [Max] | 1.5 in |
| Housing Material | Polyamide |
| Flange Type | 2-Bolt Flange |
| Retainer Type | Nylon |
| Vibration Frequency Inner Ring Defect | 0.083 cps |
| Inch/Metric | Inch |
| Seal Type | Single Lip Contact Seal |
| Auxiliary Seals | Blk O Cp Dbl Lip Bn Sft R Aux |
| Special Lube Percent | 100% Grease Fill |
| Series | 200 |
| Mounting Housing Width | 51/64 in |
| Internal Clearance | C3 Standard |
| Bearing Coating Material | Black Oxide |
| Setscrew Torque | 87-92 in/lbs |
| Vibration Frequency Roller Spin | 0.033 cps |
| Fixed Expansion | Fixed |
| Dynamic Load Rating | 2870 lb |
| Set Screw Torque | 87-92 in/lbs |
| Grease Fitting Size | RP 1/8 PAR |
| Temperature [Max] | 194 °F |
| No. of lips | Single |
| Locking Device | Setscrew Locking |
| End Type | Open End |
| Special Lube Fitting | Housing Plugged |
| Weight | 0.875 LB |
| EAN or UPC | 793699399585 |
