- 5 7/16 in Shaft Diameter
- 4 Bolt
description
- PLB6887FR Split-housed Pillow Blocks Link-Belt Spherical Roller Bearings
features
- 5 7/16" Mounted Spherical Roller Bearing
- Cast Iron 4-Bolt Split Pillow Block
- Adapter Mounted
- Triple-Ring Metal Labyrinth Seal
| Speed Using Oil [Max] | 1700 rpm |
| Temperature Range [Max] | 225 °F |
| Base to Centerline Height | 6 11/16 in |
| Coating | Powder Coated |
| Bearing Type | Spherical Roller Bearing |
| Base Height | 2 5/8 in |
| Fixed Expansion | Fixed-Expansion |
| Bolt Size | 1 in |
| Series | 6800 |
| Bolt Hole Spacing - Width | 3 3/4 in |
| Size Code | 22232 |
| Bearing Insert | 22232LBK |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Heavy-Duty |
| Mounting Bolt Size | 1 in |
| Shaft Locking | Tapered Adapter Mount |
| Static Load Rating | 310000 lb |
| No. of Bolts | 4 |
| Mounting Pad Width | 6 1/4 in |
| Grease Fitting Size | 1/4 NPT |
| Dynamic Load Rating | 216000 lb |
| Locking Device | Adapter Mounted |
| Housing Height | 13 3/8 in |
| Housing Width | 8 1/2 in |
| Inch/Metric | Inch Bore |
| Base Length | 22 in |
| Bearing Design | Non-Expansion |
| Speed Using Grease [Max] | 1500 rpm |
| Seal Type | R Labyrinth LER Seals |
| Vibration Frequency Roller Spin | 0.052 cps |
| Bolt Hole Spacing Range [Max] | 19 1/4 in |
| Housing Material | Cast Iron |
| Center Line to Base Dimension [Min] | 6 11/16 in |
| Temperature [Max] | 225 °F |
| Vibration Frequency Inner Ring Defect | 0.173 cps |
| Mounting Pad Height | 2 5/8 in |
| Housing Construction | 2 Piece |
| Bolt Hole Spacing Range [Min] | 17 3/8 in |
| Vibration Frequency Outer Ring Defect | 0.127 cps |
| Primary Seal | Ler Triple Ring Seal |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Mounting Pad Length | 22 in |
| Cap Bolt Torque | 400-440 ft-lbs |
| End Type | Open End |
| Bolt Holes | 4 |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing | 3 3/4 in |
| Overall Width | 8 1/2 in |
| Shaft Dia. | 5.4375 in |
| Retainer Type | Steel |
| Internal Clearance | C3 Standard |
| Base Width | 6 1/4 in |
| Weight | 250.0 LB |
| EAN or UPC | 662327118181 |

