- 1 in Shaft Diameter
- 1 11/64 in Inner Diameter
- 2 Bolt
- Intermediate Duty
description
- PSS216FF Pillow Blocks Ball Bearings
features
- 1" Mounted Ball Bearing
- Intermediate Duty
- Stamped Steel 2-Bolt Pillow Block
- Setscrew Locking
- Free Running
- 50% Grease Fill
| Vibration Frequency Fundamental Train | 0.007 cps |
| Locking Device | Setscrew Locking |
| I.D. | 1 11/64 in |
| Mounting Bolt Size | 3/8 in |
| Static Load Rating | 1760 lb |
| Center of Bearing to Front of Inner Ring | 3/4 in |
| Fixed Expansion | Fixed |
| Lubrication Type | EXXON RONEX MP STD |
| Mounting Pad Width | 1 1/8 in |
| Seal Type | Flingers Only - Free Running |
| Mounting Pad Height | 3/4 in |
| Temperature Range [Max] | 225 °F |
| Housing Width | 1 1/16 in |
| Primary Seal | Flingers Only |
| Radial Load Rating of Housing Assembly | 400 lbf |
| Duty | Intermediate-Duty |
| Base Width | 1 1/8 in |
| Inch/Metric | Inch Bore |
| Retainer Type | Nylon |
| Base to Centerline Height | 1 1/8 in |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Vibration Frequency Roller Spin | 0.039 cps |
| Housing Material | Stamped Steel |
| Bolt Size | 3/8 in |
| Special Lube Percent | 50% Grease Fill |
| Shaft Dia. | 1 in |
| No. of Bolts | 2 |
| Locking Type | Setscrew Locking |
| Base Length | 4 1/2 in |
| Duty Type | Intermediate |
| Speed [Max] | 11400 rpm |
| Coating | Zinc Plated |
| Flange Type | 2-Bolt Flange |
| Internal Clearance | C3 Standard |
| Series | 200 |
| Shaft Locking | Setscrew |
| Length Through Bore | 1.17188 in |
| Setscrew Torque | 87-92 in/lbs |
| Housing Top Width | 1 1/16 in |
| Housing Height | 2 7/32 in |
| Base Height | 3/4 in |
| Handle / Housing Material | Stamped Steel |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Mounting Pad Length | 4 1/2 in |
| Temperature [Max] | 225 °F |
| Dynamic Load Rating | 3150 lb |
| Weight | 0.75 LB |
| EAN or UPC | 662864724623 |
-
Prop 65


