Link-Belt
TD3U231N
1 15/16 in Cast Iron Standard Duty Setscrew Locking Single Lip Take Up Block
Item #100991753
-
Prop 65
- 1 15/16 in Shaft Diameter
- 4800 rpm Maximum Speed
description
- TD3U231N Take-up Blocks Ball Bearings
features
- 1 15/16" Mounted Ball Bearing
- Standard Duty
- Protected Screw Cast Iron Take-up Block
- Setscrew Locking
- Single Lip Contact Seal
| Take-Up Frame No. | TDS3-U200N |
| Seal Type | Single Lip Seals |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Type | Standard Duty |
| Housing Coating | Powder Coated |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Lubrication | Relubricatable |
| Retainer Type | Nylon |
| Overall Width | 4 1/8 in |
| Shaft Locking | Setscrew |
| Size Code | 210 |
| Primary Seal | Buna Single Lip Contact Seal |
| Housing Width | 4 1/8 in |
| Housing Material | Cast Iron |
| Shaft Dia. | 1 15/16 in |
| Locking Device | Setscrew Locking Collar |
| Speed [Max] | 4800 rpm |
| Static Load Rating | 5220 lb |
| Take-Up Types | Top Angle |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Vibration Frequency Roller Spin | 0.045 cps |
| Fixed Expansion | Fixed |
| Dynamic Load Rating | 7920 lb |
| Lubrication Type | EXXON RONEX MP STD |
| Bearing Type | Ball Bearing |
| Grease Fitting Size | 1/8 NPT |
| Internal Clearance | C3 Standard |
| Duty Type | Standard |
| Weight | 10.5 LB |
| EAN or UPC | 662327144609 |
-
Prop 65

