- 10 Diametral Pitch
- 15 Straight Teeth
- 1 1/2" Pitch Diameter
- 5/8" Bore
- 3 7/8" Mounting Distance Steel Bevel
| No. of Teeth | 15 |
| Spiral Direction | None |
| Diametral Pitch | 10 |
| Mounting Distance | 3 7/8 in |
| Ratio | 4:1 |
| Pitch Diameter | 1.5 in |
| Type | Pinion |
| Pressure Angle | 20 ° |
| Bore Size | 0.625 in |
| Size Code | 6015 |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Tooth Type | Straight |
| Use With | 10B60-15 |
| Hub Dia. | 1.37 in |
| Length Through Bore | 1.6 in |
| Weight | 0.6 LB |

