- 10 Diametral Pitch
- 15 Straight Teeth
- 1.50" Pitch Diameter
- .625" Bore
- 5.50" Mounting Distance Steel Bevel
| Length Through Bore | 1.85 in |
| Material | Steel |
| Ratio | 6:1 |
| No. of Teeth | 15 |
| Mounting Distance | 5 1/2 in |
| Use With | 10B90 15 |
| Diametral Pitch | 10 |
| Spiral Direction | None |
| Size Code | 9015 |
| Tooth Type | Straight |
| Bore Size | 0.625 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 1.5 in |
| Type | Pinion |
| Hub Dia. | 1.37 in |
| Weight | 0.66 LB |

