- 10 Diametral Pitch
- 20 Straight Teeth
- 2.00" Pitch Diameter
- .750" Bore
- 3.125" Mounting Distance Steel Bevel
| Length Through Bore | 1.79 in |
| Use With | 10B40 20 |
| Mounting Distance | 3 1/8 in |
| Type | Pinion |
| No. of Teeth | 20 |
| Material | Steel |
| Size Code | 4020 |
| Diametral Pitch | 10 |
| Bore Size | 0.75 in |
| Tooth Type | Straight |
| Pitch Diameter | 2 in |
| Hardened Teeth | Without Hardened Teeth |
| Ratio | 2:1 |
| Spiral Direction | None |
| Hub Dia. | 1 3/4 in |
| Weight | 0.96 LB |

