- 10 Diametral Pitch
- 20 Straight Teeth
- 2.00" Pitch Diameter
- .750" Bore
- 4.375" Mounting Distance Steel Bevel
| Hardened Teeth | Without Hardened Teeth |
| Type | Pinion |
| Material | Steel |
| Diametral Pitch | 10 |
| Tooth Type | Straight |
| Use With | 10B60-20-.875, 10B60-20-1.000 |
| Size Code | 6020 |
| Length Through Bore | 2.15 in |
| Hub Dia. | 1 3/4 in |
| Bore Size | 0.75 in |
| Mounting Distance | 4 3/8 in |
| Ratio | 3:1 |
| Spiral Direction | None |
| Pitch Diameter | 2 in |
| No. of Teeth | 20 |
| Weight | 1.91 LB |

