- 10 Diametral Pitch
- 25 Straight Teeth
- 2.50" Pitch Diameter
- .750" Bore
- 3.375" Mounting Distance Steel Bevel
| Pitch Diameter | 2.5 in |
| Length Through Bore | 1.54 in |
| No. of Teeth | 25 |
| Type | Pinion |
| Mounting Distance | 3 3/8 in |
| Hub Dia. | 2 in |
| Tooth Type | Straight |
| Material | Steel |
| Diametral Pitch | 10 |
| Ratio | 2:1 |
| Spiral Direction | None |
| Bore Size | 0.75 in |
| Hardened Teeth | Without Hardened Teeth |
| Size Code | 5025 |
| Use With | 10B50 25 |
| Weight | 1.38 LB |

